Shop All Bacteria & Dust Control Mats
Zoro Select
Tacky Mat, White, 24 x 36 In, PK4
Mfr # 5KDD4
Zoro # G7427007
original price:
$78.20
26% off
new price: $57.85
/pk 4, $14.46/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
- Sheet Material Polyethylene Film
- Overall Thickness 3.18 mm
- Sheets Remaining Indicator Numbered
Product Information
- Brand Zoro Select
- MFR # 5KDD4
- Zoro # G7427007
- UPC # 715411724468
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Sheet Length | 36 in |
Sheet Width | 24 in |
Details
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color White, Backing Characteristics Adhesive, For Surface Type Low Profile Surfaces, Framed Included No, Number of Sheets 30, Overall Length 36 in, Overall Thickness 3.18 mm, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44323)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- Zoro Select Floor Mats