Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Grn, 300ft, 1-3/16In
Mfr # TFG-200
Zoro # G3960476
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Green
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
Product Information
- Brand Zoro Select
- MFR # TFG-200
- Zoro # G3960476
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Description
Flagging Tape, Color Green, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 18 x 27 In. Palm Tree Indoor or Outdoor Mat (8483MAT)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N954)
- ZORO SELECT Barricade Tape, Caution, Black/Yellow, 3inW (91090)
- Zoro Select Barrier, Flagging and Underground Tapes