Shop All Tags
Zoro Select
Danger Tag By The Roll, 6-1/4 x 3, PK100
Mfr # 43Z238
Zoro # G6075115
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Grommet Material No Grommet
- Tag Color White
Product Information
- Brand Zoro Select
- MFR # 43Z238
- Zoro # G6075115
- UPC # 846642039530
- Country of Origin China
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Details
Description
Danger Tag By The Roll, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove, Reason, Installed By, Date, Time, Description Of Hazard, Sign Header -Back Side Danger, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- BANNER STAKES PLUS Barrier Set X5, Ylw/Blk Diagnl Strp (PL4591)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- ZORO SELECT Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (43Z169)
- ZORO SELECT Def Dnu Tag, 3 x 5-3/4 In, Bk/R, Met, PK100 (9F067)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- Zoro Select Tags