Zoro Select
Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle
Mfr # 11R274
Zoro # G3057148
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Red (412431)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL2)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 5", Kraft, 25/Bundle (11R331)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Long Corrugated Boxes, 28" x 10" x 10", Kraft, 25/Bundle (55VJ09)
- Zoro Select Shipping Cartons