Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
Mfr # U26456.013.0037
Zoro # G1863410
CAD Available
product price:Â $3.79
/pk 100, $0.04/eaKey Features
Wafer Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U26456.013.0037
Zoro #
G1863410
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.08 in
Head Dia.
0.205 in to 0.219 in
Thread Size
#6
Head Width
0.262 in
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in
For Maximum Material Thickness
5/64 in
Description
Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 3/8 in, Head Width 0.262 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.