CAD Drawings
Download CAD Files
Tap Sht Mtl Screw, K-Lath, No 8, 1/2 in, PK100
Mfr # U26456.016.0050
Zoro # G0102098
CAD Available
product price:Â $5.19
/pk 100, $0.05/eaKey Features
Wafer Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U26456.016.0050
Zoro #
G0102098
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.08 in
Head Dia.
0.205 in to 0.219 in
Head Width
0.416 in
For Maximum Material Thickness
5/64 in
Thread Size
#8
Maximum Head Height
5/64 in
Maximum Head Width
27/64 in
Description
Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.416 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Phillips, Point Type AB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.