Zoro Homepage

Taper Lock Bushing, Flangeless

  • Mfr # 1615x24mm

  • Zoro # G714642470


product price: $23.69
/ea

Key Features

Bore Bushing Series
1615
Length
1.5 in
Flange Type
Flangeless
Material
Steel
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615x24mm
Zoro #
G714642470
UPC #
00195057291614
Country of Origin
China

Dimensions

Length
1.5 in
Bore Diameter
24 mm
Bolt Circle Diameter
2.13 in
Overall Diameter
2.25 in
Keyway Height
3.5 mm
Keyway Width
8 mm

Details

Bore Bushing Series
1615
Flange Type
Flangeless
Material
Steel
Includes
(2) Set Screws
Taper
8 Degrees
Item
Taper Lock Bushing
System of Measurement
Metric
Bushing Type
Taper Lock
Maximum Torque
4,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 24 mm, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.