Zoro Select
Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25
Mfr # 3DYU1
Zoro # G3061405
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 2UGU4
- ZORO SELECT Taper Pin, 2 x 20mm, PK100 M39000.020.0020
- ZORO SELECT Taper Pin, Steel, 12 x 100mm M39011.120.0100
- ZORO SELECT Taper Pin, 2.5 x 30mm, PK100 M39000.025.0030
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 U39000.193.0200
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 M39000.080.0100
- ZORO SELECT Taper Pin, Steel, 6 x 50mm, PK5 M39011.060.0050
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/4, PK25 U39000.193.0225
- ZORO SELECT Taper Pin, Steel, 5 x 50mm, PK10 M39011.050.0050
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 U39000.492.0600
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 M39000.050.0024
- Zoro Select Taper Pins