Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #4x1-1/4, PK5
Mfr # U51560.250.0125
Zoro # G3405626
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51560.250.0125
- Zoro # G3405626
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Size | #4 x 1-1/4 |
Large End Diameter | 0.251 in |
Shank Length | 1 1/4 in |
Small End Diameter | 0.224 in |
Pin Size | #4 |
Details
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.224 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (1PXH6)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0400)
- ZORO SELECT A307A, 3/8 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (HCI20370100G-100P)
- DEWALT Swivel Rod Hanger, Wood, 3/16" Size, 3-13/16" L, Steel Zinc Plated, 25 PK (PFM2251500)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 4 (U51562.341.0400)
- ZORO SELECT Taper Pin, Std, Carbon Steel, #10x6 1/2 InL (2RAE8)
- Zoro Select Taper Pins