Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1NA94GR
Zoro # G2047567
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #8 to #10
- System of Measurement Inch
- Length 1/2 in to 1-1/2 in
- Thread Size #8 to #10
- Drive Size #2
Product Information
- Brand Zoro Select
- MFR # CPS1NA94GR
- Zoro # G2047567
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #8 to #10 |
Length | 1/2 in to 1-1/2 in |
Thread Size | #8 to #10 |
Drive Size | #2 |
Number of Sizes | 6 |
Driver Size | #2 |
Size | #8 to #10 |
Details
Description
Tapping Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 6, Number of Pieces 94, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Pan, Includes (25) Each: #8 x 1/2 in, (20) Each: #8 x 3/4 in, (15) Each: #8 x 1 in, (12) Each: #8 x 1 1/2 in, #10 x 1 in, (10) Each: #10 x 1 1/4 in, Plastic Hanging Pak, Includes Flat Washers No, Includes Hex Head Screws No, Includes Hex Nuts No, Includes Lock Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (N01300.025.0001)
- GRIP-RITE NAIL CAP PLS/STL 1"" 2K (GC1)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09665)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-R50)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGUXX)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- Zoro Select Screw & Bolt Assortments