Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1YY41GR
Zoro # G2044198
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- Screw Size #6 to #10
- System of Measurement Inch
- Length 3/8 to 2 in
- Head Type Flat; Pan
- Thread Size #6 to #10
Product Information
- Brand Zoro Select
- MFR # CPS1YY41GR
- Zoro # G2044198
- Country of Origin Multiple
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 3/8 to 2 in |
Thread Size | #6 to #10 |
Drive Size | #2, #3 |
Number of Sizes | 13 |
Driver Size | #2, #3 |
Size | #6 to #10 |
Details
Description
Self-Drilling Screw Assortment, Finish Zinc Plated, Head Type Flat, Drive Phillips, Number of Sizes 13, Number of Pieces 340, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Flat; Pan, Includes Flat Head (10) Each: 10-24 x 1 1/4 in, x1 7/16 in, 12-24 x 2 in, Pan Head (40) Each: 8-18 x 1/2 in, (30) Each: 6-20 x 3/8 in, x1/2 in, 8-18 x 3/4 in, x1 in, x1 1/2 in, 10-16 x 1/2 in, x5/8 in, x3/4 in, x1 in, Plastic Container, Includes Flat Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- ZORO SELECT A4, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/8 in L, 10 PK (U55000.037.0112)
- ZORO SELECT #6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0100)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC5GR)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- ZORO SELECT Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS (JBDL24BSXSS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- Zoro Select Screw & Bolt Assortments