Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 1" Thd, 2000 lb., FS, A105

  • Mfr # 2000200201

  • Zoro # G1934710


product price: $11.99
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ASTM A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000200201
Zoro #
G1934710
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ASTM A105
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded

Description

The ZORO SELECT 2000200201 is a stainless steel T-shaped pipe fitting designed to connect three pipe runs at a 90° angle. Threaded connections on Side A, Side B, and Side C enable splitting or combining fluid or gas flow in piping systems. Commonly used in corrosion-resistant distribution and process piping; it provides threaded joints on Side A, Side B, and Side C.

Key Features:

  • Material: Stainless Steel
  • Shape: Tee
  • Connection Types: Threaded on Side A, Side B, and Side C
  • Pipe Size: 1 inch
  • Standards: ASTM A105

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.