Tee, 1/2" Thd, 2000 lb., FS, A105
Mfr # 1000200201
Zoro # G7661410
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Tee
Standards
ASTM A105
Fitting Side B Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000200201
Zoro #
G7661410
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Tee
Item
Tee
Standards
ASTM A105
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Description
Tee, Carbon Steel, Threaded, Threaded, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.