Tee, 3/4 in x 1/2 in x 1/2 in Tube Size, Brass, Brown

  • Mfr # 75027LF

  • Zoro # G4857367


product price: $12.15
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
Tee
Fitting Connection Type
Push x Push
Tube Size
3/4 in x 1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75027LF
Zoro #
G4857367
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in x 1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Tee
Tube Fitting Material
PEX
Specific Fitting Shape
Tee
Fitting Connection Type
Push x Push
Stem OD
1/2 in
Max. Pressure
150 psi
Compliance
AB1953, cUPC, NSF
Temp. Range
0 Degrees to 200 Degrees F
Special Features
Can Be Use Underground and Behind Walls Without Access Panels, Compact, Corrosion Resistant, No Soldering Required
Specific Pipe Fitting Shape
Tee
Color
Brown
Pipe Fitting Connection Type
Push x Push
System of Measurement
Imperial
Application
Non-Potable Water, Potable Water
Standards
cUPC, NSF/ANSI 61
Resistance Properties
Compact-Resistant, Corrosion-Resistant
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Copper, CPVC, PEX
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Non-Potable Water, Potable Water
Fitting Side 3 Connection Type
Push-to-Connect

Description

Tee, Application Non-Potable Water, Potable Water, Color Brown, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tee, Standards cUPC, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.