Tee, Alum, Thrd1-1/2", Thrd1", Thrd1-1/2"
- Mfr # ZUSA-PF-9543
- Zoro # G7688798
product price:Â
$
88.29
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9543
- Zoro #
- G7688798
- UPC #
- 193005063412
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Thread Size B
- 1"-11.5
Description
Class 150 Aluminum Branch Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.