Shop ZORO SELECT

Tee, Alum, Thrd1/8", Thrd1/8", Thrd1/8"

  • Mfr # ZUSA-PF-9526
  • Zoro # G7689662

product price: 
$
9.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9526
Zoro #
G7689662
UPC #
193005063245
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/8"-27
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27

Details

Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
27
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
27
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side A Type
Threaded
Fitting Side C Pipe Threading
27
Low Lead Compliance Level
Not Compliant
Side B Thread Type
NPT
Material Grade
6061-T6
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side A Thread Type
NPT

Description

Class 150 Aluminum Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.