Zoro Homepage

Tee, Brass, Flared, 5/8", 5/8", 1/2"

  • Mfr # 704059-101008

  • Zoro # G8656742


product price: $25.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Reducing Tee
Tube Size
5/8 in x 5/8 in x 1/2 in
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704059-101008
Zoro #
G8656742
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/8 in x 5/8 in x 1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
2 3/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Thread Size
7/8"-14
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
650 psi
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Tee
Standards
ASA, ASME, SAE
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Application
Air, Non-Potable Water, Potable Water
Maximum Operating Pressure
650 psi
Fitting Side B Connection Type
Flared
Fitting Material
Brass
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
65 Degrees F
Fitting Side C Connection Type
Flared
Fitting Shape
Tee
For Media Type
Air, Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Flared
Operating Pressure - Maximum
650 psi
Operating Temperature - Maximum
250 Degrees F
Material Grade
CA2745
Connector Type
Reducer
Fitting Side 3 Connection Type
Flared
Operating Temperature - Minimum
65 Degrees F

Description

Flared Fitting Tee, Application Air, Non-Potable Water, Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Thread Size 7/8 In.-14, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.