Tee Brass Male Tee, 3/8 in Male NPT X 3/8 in Male NPT

  • Mfr # 6AYV3

  • Zoro # G3642947


product price:  $6.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AYV3
Zoro #
G3642947
UPC #
190735934869
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Thread Size
3/8-18
Pipe Size
3/8"
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Male Tee
Specific Pipe Fitting Shape
Tee
Basic Fitting Shape
Tee
Standards
ASME B1.20.3, SAE J530
Max. Pressure
1200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Color
Yellow
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side C Pipe Threading
18
Fitting Side A Pipe Threading
18
Includes Seal
No
Fitting Side C Gender
Male
Class
Class 150

Description

Male Tee, Brass, Class Class 150, 3/8 in, Male, NPT, 18, 3/8 in, Male, NPT, 18, 3/8 in, Male, NPT, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.