Tee, Carbon Steel, BW 1", BW 1", BW 1"
- Mfr # 050-010-000
- Zoro # G8391372
product price:Â
$
73.69
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1"
Pipe Size - Pipe Fitting
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 050-010-000
- Zoro #
- G8391372
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Straight Tee
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Straight Tee
- Pipe Fitting Schedule/Class
- Class STD
- Max. Pressure
- 3800 psi
- Standards
- ASME B16.9, ASTM A234 WPB
- Compliance
- A234 WPB
- Fitting Schedule/Class
- Class STD
- Temp. Range
- -20 Degrees to 650 Degrees F
- Basic Pipe Fitting Shape
- Tee
- Specific Pipe Fitting Shape
- Straight Tee
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- Buttweld
- Fitting Side C Type
- Butt Weld
- Class
- Class STD
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 1"
- Pipe Size - Pipe Fitting
- 1"
- Pipe Size (Fittings)
- 1"
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
Tee, Carbon Steel, BW 1", BW 1", BW 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.