Tee, Carbon Steel, BW 2", BW 2", BW 1"
- Mfr # 053-020-010
- Zoro # G8068471
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2" x 1"
Fitting Connection Type
Buttweld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 053-020-010
- Zoro #
- G8068471
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 2" x 1"
- Pipe Size (Fittings)
- 2" x 2" x 1"
- Pipe Size - Pipe Fitting
- 2" x 2" x 1"
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
Tee, Carbon Steel, BW 2", BW 2", BW 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.