Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 1", 3/4", 3/4"

  • Mfr # 816YX1

  • Zoro # G414548096


product price: $24.59
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Side B Connection Type
Press-Fit
Compatible Copper Tube Type
Type K, Type L, Type M
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
816YX1
Zoro #
G414548096
UPC #
-
Country of Origin
China

Dimensions

Fitting Side C Copper Tube Size
3/4 in
Required Tool Jaw Size
3/4 in, 1 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side B Copper Tube Size
3/4 in
Overall Length
3 13/16 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Reducing Tee
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Side B Connection Type
Press-Fit
Compatible Copper Tube Type
Type K, Type L, Type M
Maximum Operating Temperature
250 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Includes Center Stop
Rolled Center Stop
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Maximum Operating Pressure
200 psi
Fitting Material
Copper
Color
Copper
Resistance Properties
Corrosion-Resistant
Material Grade
C12200
O-Ring Material
EPDM
Fitting Side C Connection Type
Press-Fit
Compatible Tube Material
Copper
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Finish/Coating
Polished
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Finish
Polished
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.