Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Low Temp Steel, FNPT, 1in.

  • Mfr # 2000300271

  • Zoro # G8196614


product price: $61.15
/ea

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
1"
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000300271
Zoro #
G8196614
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Tube Size
1"
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side A Outside Diameter
2 3/16 in

Details

Item
Tee
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
ASTM A-350/ASME SA-350 - LF2 ASME B16.11,ANSI B1.20.1
Basic Pipe Fitting Material
Metal
Fitting Side C Gender
Female
Class
Class 3000
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Finish/Coating
Phosphate
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side C Pipe Threading
11 1/2
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Material Grade
LF2
Fitting Side A Gender
Female

Description

Tee, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.