Tee, SS, BW 1 1/4", BW 1 1/4", BW 1 1/4"
- Mfr # 4381018630
- Zoro # G3252855
product price:Â
$
31.25
/ea
Key Features
Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381018630
- Zoro #
- G3252855
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/4"
- Pipe Size (Fittings)
- 1-1/4"
- Pipe Size
- 1-1/4"
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
The ZORO SELECT - 4381018630 is a stainless steel pipe fitting, Tee-shaped pipe fitting with a 90-degree branch for three-pipe connections. Constructed from 304L stainless steel, this fitting is for use in process piping applications. All three connection ends are configured as butt welds with a nominal pipe size of 1 1/4 inches and conform to Schedule 40 pipe wall thickness. The fitting conforms to ASTM A403/A403M-88a for dimensions and materials.
Key Features:
- Material: 304L stainless steel
- Shape: Tee with a T-shaped design joining three pipe runs
- Connection Type: Butt weld on all three ends (Side A, Side B, and Side C)
- Nominal Pipe Size: 1 1/4 inch on all connection ends
- Pipe Schedule/Class: Schedule 40
- Overall Length: 3 3/4 inches
- Applicable Standards: Conforms to ASTM A403/A403M-88a for dimensions and materials
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.