Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQ6K050
- Zoro # G123938454
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Color
Silver
Maximum Operating Pressure
6000 PSI @ 72 Degrees F
Includes Seal
No
Nominal Pipe Size
1/2 in
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQ6K050
- Zoro #
- G123938454
- UPC #
- 840280542452
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Color
- Silver
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Includes Seal
- No
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- CF8M
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 6000
- Standards
- ASME B16.11
- Fitting Side A Pipe Threading
- 14
- Plug Drive Style
- Square
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- For Pipe Schedule
- Schedule XXH
- Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2 - 14
- Overall Length
- 15/16 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 15/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.