Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 1 1/4", BW 1 1/4", BW 3/4"
- Mfr # 4381011030
- Zoro # G000442166
product price:Â
$
75.15
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381011030
- Zoro #
- G000442166
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Color
- Silver
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Material Grade
- 304
- Fitting Side C Type
- Butt Weld
- Gravity Flow
- Pressure
Description
Weld Fitting Reducing Tee