Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 1/2", BW 1/2", BW 1/2"
- Mfr # 4381011600
- Zoro # G1977543
product price:Â
$
17.49
/ea
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381011600
- Zoro #
- G1977543
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- 304L Stainless Steel
- Fitting Connection Type
- Butt Weld
- Fitting Schedule/Class
- Schedule 10
- Basic Pipe Fitting Shape
- Tee
- Basic Pipe Fitting Material
- Metal
- Item
- Tee
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Pipe Fitting Schedule/Class
- Schedule 10
- Specific Pipe Fitting Shape
- Tee
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Material Grade
- 304L
- Fitting Side C Type
- Butt Weld
- Color
- Silver
- Includes Seal
- No
- Schedule
- 10
- Gravity Flow
- Pressure
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
- Pipe Size (Fittings)
- 1/2"
- Pipe Size
- 1/2"
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Overall Length
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 3 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Tee, Pipe Size 1/2 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.