PipeNipple, SS, 3/4", NPTxNPT, 2"
- Mfr # ZUSA-PF-1371
- Zoro # G501771987
product price:
$
12.99
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.113 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.113 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 in
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 53/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT ZUSA-PF-1371 is a stainless steel nipple designed for piping connections in various systems. It features male threaded ends suitable for connecting to female-threaded fittings, pipes, or valves. Constructed from 304 stainless steel, it offers corrosion resistance and rated for operation up to 150 psi at 72°F and up to 150 psi at 360°F for steam. Compatible with Schedule 40 piping; overall length 2 in.
Key Features:
- Application: Not specified in product specs
- Material: Stainless Steel (304 grade)
- Inside Diameter: 53/64 in
- Outside Diameter: 1 3/64 in
- Nominal Pipe Size: 3/4 in
- Overall Length: 2 in
- Fitting Compatibility: Schedule 40
- Weld Type: Electric Resistance Weld
- Resistance Properties: Corrosion-Resistant (and others)
- Connection Type: Threaded on both ends
- Side A and B: Male, Threaded (NPT)
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
- Wall Thickness: 0.113 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.