Shop ZORO SELECT

Tee, SS, BW 6", BW 6", BW 2"

  • Mfr # 4381018280
  • Zoro # G900442006

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Fitting Side B Type
Butt Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381018280
Zoro #
G900442006
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
4 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Fitting Side B Type
Butt Weld
Material Grade
304
Fitting Side A Type
Butt Weld
Fitting Side C Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

The ZORO SELECT - 4381018280 is a stainless steel reducing tee fitting designed to connect three pipes at a 90° angle. It features one outlet with a smaller diameter, enabling the joining of different pipe sizes and facilitating flow diversion or branching in plumbing, process, and industrial piping systems. Constructed from grade 304 stainless steel, it offers corrosion resistance and durability for various applications. The fitting has butt weld connections on all ends, with Side A and Side B both rated for 6 inches nominal pipe size and 4 inches outside diameter, and Side C for 2 inches nominal pipe size. This configuration supports standardized pipe schedules and conforms to recognized standards like ASTM A403 and MSS SP-43.

Key Features:

  • Material Grade: 304 stainless steel, providing corrosion resistance and strength.
  • Connection Types: Butt weld on all three sides, ensuring secure pipe joints.
  • Nominal Pipe Sizes: 6 in on Side A and B; 2 in on Side C, supporting different pipe diameters.
  • Outside Diameter: 4 in on Side A, consistent with pipe size to ensure proper fit.
  • Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43, indicating compliance with industry specifications.
  • Fitting Shape: Reducing tee with a 90° branch, used for flow diversion and pipe size adaptation.
  • Color: Silver, typical of stainless steel finishes.
  • Includes pre-applied thread sealant: No, seals are to be added separately if required.
  • Includes seal: No, additional sealing components are not provided.
  • Max Operating Pressure: Refer to Specification, rated for use within the applicable pressure ranges specified by the manufacturer.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.