Tee, SS, BW 6", BW 6", BW 4"
- Mfr # 4381021100
- Zoro # G700442060
Key Features
Specifications
Details
- MFR #
- 4381021100
- Zoro #
- G700442060
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Fitting Side C Type
- Butt Weld
- Maximum Operating Pressure
- Refer to Specification
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
Dimensions
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 2 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
The ZORO SELECT - 4381021100 is a stainless steel reducing tee with a silver finish. It features a T-shaped configuration that connects three pipes at a 90° angle, with one outlet (the branch) having a smaller diameter than the other two. This fitting is rated for use in piping systems within specified conditions for corrosion resistance, allowing for flow diversion or piping size adaptation in plumbing and industrial applications. It is constructed from grade 316 stainless steel with material properties specified in applicable standards.
Key Features:
- Fitting Side A Nominal Pipe Size: 6 in, with an Outside Diameter of 2 in
- Fitting Side A connection type: Butt Weld
- Fitting Side B Nominal Pipe Size: 6 in, with an Outside Diameter of 2 in
- Fitting Side B connection type: Butt Weld
- Fitting Side C Nominal Pipe Size: 4 in, with an Outside Diameter of 0.75 in
- Fitting Side C connection type: Butt Weld
- Material Grade: 316 stainless steel, suitable for industrial piping
- Pipe Schedule: 40
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Maximum operating pressure as specified in official documentation or standards
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.