Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/4", NPTxNPT, 2ft
- Mfr # ZUSA-PF-2944
- Zoro # G801771847
product price:Â
$
32.89
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.088 in
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.088 in
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Outside Diameter
- 35/64 in
- Overall Length
- 2 ft
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
The ZORO SELECT - ZUSA-PF-2944 is a stainless steel pipe rated for conveying fluids such as air, natural gas, non-potable water, propane, and steam within specified parameters. Manufactured with Schedule 40 compatibility, it features a 23/64-inch inside diameter and a 35/64-inch outside diameter. The pipe measures 2 feet in overall length and is constructed via electric resistance welding. It is rated for use in fluid transportation applications requiring corrosion resistance and pressure durability within specified limits.
Key Features:
- Material: Stainless Steel grade 316, complying with relevant standards.
- Inside Diameter: 23/64 inch.
- Outside Diameter: 35/64 inch.
- Overall Length: 2 feet.
- Wall Thickness: 0.088 inch.
- Connection Type: Threaded at both ends, with male threads conforming to industry standards.
- Thread Type: NPT, conforming to industry standards.
- Fitting Compatibility: Compatible with Schedule 40 fittings.
- Weld Type: Manufactured via electric resistance welding.
- Resistance Properties: Rated for corrosion, chemical, abrasion, UV, diesel, and oil resistance within specified conditions.
- Standards: Complies with ANSI/ASME B1.20.1, ASTM A312, ASTM A733 standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.