Tee, SS, SOC 1", SOC 1", SOC
- Mfr # 60TE111SW010
- Zoro # G1109071
product price:
$
23.35
/ea
Key Features
Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60TE111SW010
- Zoro #
- G1109071
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size - Pipe Fitting
- 1"
- Pipe Size (Fittings)
- 1"
- Pipe Size
- 1"
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side B Outside Diameter
- 1 in
- Fitting Side C Outside Diameter
- 1 in
- Fitting Side A Outside Diameter
- 1 in
- Overall Length
- 58 mm
- Fitting Side A Nominal Pipe Size
- 1 in
Description
The ZORO SELECT - 60TE111SW010 is a 316 stainless steel tee pipe fitting designed to join three 1-inch pipe runs with socket weld connections. It allows fluid or gas flow to be split or combined at a 90° branch. Rated as Class 150 per industry standards; suitable for use in applications such as air, natural gas, water (potable and non-potable), oil, and steam within specified pressure and temperature ratings. Its conformances include ASTM A-351 for material, ANSI B16.5 for dimensions, and MSS-SP-51 for pressure and temperature ratings.
Key Features:
- Material: 316 stainless steel providing corrosion resistance within its material specifications.
- Fitting Type: Tee shape with three female socket weld ends, each with a 1-inch nominal pipe size and 11-thread pipe threading.
- Rated for use within the specified pressure rating of Class 150 according to industry standards.
- Connection Type: Designed with socket weld connection ends compatible with specified pipe sizes.
- Meets low lead requirements for potable water systems.
- Overall length: approximately 58 mm, complying with ANSI B16.5 dimensional standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.