Tee, SS, Thrd 1/2", Thrd 1/2", Thrd 1/2"

  • Mfr # ZUSA-PF-7486
  • Zoro # G200421077
product price: 
$
19.39
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7486
Zoro #
G200421077
UPC #
193005123994
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ISO 228-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side C Pipe Threading
14
Material Grade
316
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Class
Class 150
Fitting Side C Gender
Female
Side A Thread Type
BSPP
Side B Thread Type
BSPP
Gravity Flow
Pressure
Side 3 Thread Type
BSPP
For Pipe Schedule
Schedule 40

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 5/64 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size C
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
2 5/64 in
Length
2 5/64 in

Description

The ZORO SELECT - ZUSA-PF-7486 is a stainless steel Class 150 pipe fitting in a tee shape, designed for joining three pipe runs with 1/2 inch nominal pipe size connections on sides A, B, and C. It features female BSPP threaded connections on all three ends and is made from 316 stainless steel; corrosion resistance inherent to the material. The fitting meets Class 150 pressure ratings for piping components and conforms to ISO 228-1 standards. It is compatible with air, natural gas, oil, potable water, and steam within the Class 150 pressure rating, with a maximum operating and steam pressure rating of 150 psi.

Key Features:

  • Material: 316 stainless steel; corrosion resistance inherent to the material.
  • Pressure Class: Class 150; maximum operating pressure of 150 psi.
  • Connection Type: Female BSPP threaded connections on Side A, Side B, and Side C.
  • Nominal Pipe Size: 1/2 in on all three connection sides.
  • Thread Size: 14 threads per inch on all outlet connections.
  • Shape: Tee, allowing branch flow distribution with a 90-degree angle.
  • Standards: Conforms to ISO 228-1 threading standards.
  • Applications: Compatible with air, natural gas, oil, potable water, and steam within the Class 150 pressure rating.
  • No pre-applied thread sealant or included seals with the fitting.
  • Low lead compliance level: Compliant.

Restrictions

Ratings & reviews