Shop ZORO SELECT

Tee, SS, Thrd 2", Thrd 2", Thrd 2"

  • Mfr # ZUSA-PF-7485
  • Zoro # G200421251

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7485
Zoro #
G200421251
UPC #
193005123987
Country of Origin
China

Dimensions

Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Thread Size B
2"-11
Fitting Thread Size A
2"-11
Overall Length
4 23/64 in
Fitting Thread Size C
2"-11
Wire Rope Length
4 23/64 in
Length
4 23/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Material Grade
316
Includes Seal
No
Class
Class 150
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
11
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Low Lead Compliance Level
Compliant
Side B Thread Type
BSPT
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side 3 Thread Type
BSPT

Description

Tee,316 SS,2" BSPT Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.