Shop ZORO SELECT

Tee, Steel, BW1-1/2", BW1-1/2", BW1/2"

  • Mfr # 053-012-002
  • Zoro # G7883163

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1-1/2" x 1/2"
Specific Pipe Fitting Shape
Reducing Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
053-012-002
Zoro #
G7883163
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2" x 1/2"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1/2"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1/2"
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Item
Reducing Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
3969 psi
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Buttweld
Compliance
A234 WPB
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASME B16.9, ASTM A234 WPB
Fitting Side A Type
Butt Weld
Fitting Side C Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Class
Class XS
Includes Seal
No
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW1-1/2",BW1-1/2",BW1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.