Shop ZORO SELECT
See all product information
Create Account
Tee, Steel, BW2-1/2", BW2-1/2", BW1-1/2"
- Mfr # 052-022-012
- Zoro # G8472484
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
2-1/2" x 1-1/2"
Basic Pipe Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 052-022-012
- Zoro #
- G8472484
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Reducing Tee
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Reducing Tee
- Pipe Fitting Schedule/Class
- Class STD
- Basic Pipe Fitting Shape
- Tee
- Temp. Range
- -20 Degrees to 650 Degrees F
- Fitting Schedule/Class
- Class STD
- Specific Pipe Fitting Shape
- Reducing Tee
- Compliance
- A234 WPB
- Basic Pipe Fitting Material
- Metal
- Standards
- ASME B16.9, ASTM A234 WPB
- Max. Pressure
- 2583 psi
- Fitting Connection Type
- Buttweld
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Fitting Side C Type
- Butt Weld
- Includes Seal
- No
- Class
- Class STD
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 2-1/2" x 1-1/2"
- Pipe Size (Fittings)
- 2-1/2" x 2-1/2" x 1-1/2"
- Pipe Size - Pipe Fitting
- 2-1/2" x 2-1/2" x 1-1/2"
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
Description
Tee,Steel,BW2-1/2",BW2-1/2",BW1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.