Tee, Steel, BW2-1/2", BW2-1/2", BW3/4"

  • Mfr # 053-022-003
  • Zoro # G7850281
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2-1/2" x 3/4"
Specific Pipe Fitting Shape
Reducing Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
053-022-003
Zoro #
G7850281
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2-1/2" x 3/4"
Pipe Size (Fittings)
2-1/2" x 2-1/2" x 3/4"
Pipe Size - Pipe Fitting
2-1/2" x 2-1/2" x 3/4"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Item
Reducing Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
Reducing Tee
Fitting Connection Type
Buttweld
Basic Pipe Fitting Material
Metal
Standards
ASME B16.9
Fitting Schedule/Class
Class XS
Temp. Range
-20 Degrees to 650 Degrees F
Compliance
A234 WPB
Basic Pipe Fitting Shape
Tee
Max. Pressure
3591 psi
Fitting Side C Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Class
Class XS
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW2-1/2",BW2-1/2",BW3/4"

Restrictions

Ratings & reviews