Tee, Steel, Thrd 1/4", 1/4", 1/4" , PK5

  • Mfr # 5RLJ7
  • Zoro # G6385391
product price: 
$
19.19
/pk of 5, $3.84/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/4-18
Standards
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLJ7
Zoro #
G6385391
UPC #
-
Country of Origin
Unknown
Item
Run Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Specific Pipe Fitting Shape
Run Tee
Max. Pressure
3000 psi
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 400 Degrees F
Class
150
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side C Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Finish/Coating
Zinc-Plated
Fitting Side A Gender
Female
Side A Thread Type
NPT
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side 3 Thread Type
NPT

Dimensions

Pipe Size
1/4-18
Pipe Size - Pipe Fitting
1/4"-18
Pipe Size (Fittings)
1/4"-18
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Thread Size C
1/4"-18
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Thread Size
1/4-18
Fitting Thread Size A
1/4"-18

Description

Male Run Tee, 1/4-18 Thread Size, FNPT x MNPT, Carbon Steel, Temp Range -65 to 400 Deg F, SAE Standards, Package Quantity 5

Restrictions

Ratings & reviews