Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L

  • Mfr # ZUSA-HT-1257

  • Zoro # G4426014


product price:  $7.45
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Max. Pressure
390 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1257
Zoro #
G4426014
UPC #
193005141561
Country of Origin
China

Dimensions

Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Overall Length
10 ft
Inside Diameter
1/16 in
Outside Diameter
3/32 in
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
390 psi
Tube Color
White
Item
Tubing
Material
PTFE
Temp. Range
-150° to 500° F
Color
White
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
390 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Maximum Operating Pressure
390 psi
Clarity
Semi-Clear
Jacket Color
No Jacket
Hardness
Shore D 65
Resistance Properties
Chemical Resistant, High Temperature Resistant
Maximum Operating Temperature
500 Degrees F
Jacket Material
No Jacket
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-150 Degrees F
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
Yes
Stripe Color
No Stripe
Flexibility
Rigid
Chemical Compatibility
For Environment
Chemical, High Temperature
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.