Teflon PTFE Tubing, .066" ID x .090" OD x 100 Ft. L

  • Mfr # ZUSA-HT-1233

  • Zoro # G4425664


product price: $40.49
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Max. Pressure
390 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1233
Zoro #
G4425664
UPC #
193005141301
Country of Origin
China

Dimensions

Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Tube Length
100 ft
Tube Bend Radius
1/2 in
Overall Length
100 ft
Outside Diameter
3/32 in
Inside Diameter
1/16 in
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
390 psi
Tube Color
White
Item
Tubing
Material
PTFE
Standards
3-A 20-27, FDA
Color
White
Temp. Range
-150° to 500° F
Max. Working Pressure @ 73 F
390 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Autoclavable
Yes
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Flexibility
Rigid
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Maximum Operating Pressure
390 psi
For Environment
Chemical, High Temperature
Stripe Color
No Stripe
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-150 Degrees F
Clarity
Semi-Clear
For Fluid Type
Beverages
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Food and Beverage
System of Measurement
Inch
Hardness
Shore D 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.