Teflon PTFE Tubing, .066" ID x .090" OD x 25 Ft. L

  • Mfr # ZUSA-HT-1249

  • Zoro # G4425874


product price: $13.39
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Max. Pressure
390 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1249
Zoro #
G4425874
UPC #
193005141479
Country of Origin
China

Dimensions

Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Tube Length
25 ft
Tube Bend Radius
1/2 in
Inside Diameter
1/16 in
Outside Diameter
3/32 in
Overall Length
25 ft
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
390 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Color
White
Temp. Range
-150° to 500° F
Material
PTFE
Max. Working Pressure @ 73 F
390 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant
Flexibility
Rigid
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
390 psi
For Environment
Chemical, High Temperature
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Autoclavable
Yes
System of Measurement
Inch
Hardness
Shore D 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Jacket Material
No Jacket
Tube Form
Coil
Clarity
Semi-Clear
Minimum Operating Temperature
-150 Degrees F
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.