Teflon PTFE Tubing, .066" ID x .090" OD x 50 Ft. L

  • Mfr # ZUSA-HT-1241

  • Zoro # G4425813


product price:  $21.59
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Max. Pressure
390 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1241
Zoro #
G4425813
UPC #
193005141394
Country of Origin
China

Dimensions

Inside Dia.
33/500 in
Outside Dia.
9/100 in
Wall Thickness
0.012 in
Tube Length
50 ft
Tube Bend Radius
1/2 in
Overall Length
50 ft
Outside Diameter
3/32 in
Inside Diameter
1/16 in
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
390 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Color
White
Material
PTFE
Temp. Range
-150° to 500° F
Max. Working Pressure @ 73 F
390 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Minimum Operating Temperature
-150 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, High Temperature Resistant
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
Chemical Compatibility
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
Flow Application
Food and Beverage
Clarity
Semi-Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
Maximum Operating Pressure
390 psi
System of Measurement
Inch
Autoclavable
Yes
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical, High Temperature
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.