Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 2 Ft. L

  • Mfr # ZUSA-HT-1610

  • Zoro # G4425734


product price: $39.75
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1610
Zoro #
G4425734
UPC #
193005145491
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
2 ft
Tube Bend Radius
3 in
Overall Length
2 ft
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Bend Radius
3 in

Details

Tube Material
Teflon PTFE
Max. Pressure
100 psi
Tube Color
White
Item
Tubing
Temp. Range
-150° to 500° F
Standards
3-A 20-27, FDA
Material
PTFE
Color
White
Max. Working Pressure @ 73 F
100 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
System of Measurement
Inch
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Color
No Jacket
Tube Form
Coil
Stripe Color
No Stripe
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
For Fluid Type
Beverages
Maximum Operating Temperature
500 Degrees F
Flow Application
Food and Beverage
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.