Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 5 Ft. L

  • Mfr # ZUSA-HT-1594

  • Zoro # G4425777


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Tube Material
Teflon PTFE
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1594
Zoro #
G4425777
UPC #
193005145309
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
5 ft
Tube Bend Radius
3 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
5 ft
Bend Radius
3 in

Details

Tube Material
Teflon PTFE
Max. Pressure
100 psi
Tube Color
White
Item
Tubing
Material
PTFE
Temp. Range
-150° to 500° F
Color
White
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
100 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Maximum Operating Pressure
100 psi
For Environment
Chemical, High Temperature
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Hardness
Shore D 65
Jacket Material
No Jacket
Jacket Color
No Jacket
Clarity
Semi-Clear
Tube Form
Coil
Peristaltic Pump Compatible
No
For Fluid Type
Beverages
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-150 Degrees F
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Autoclavable
Yes
Flexibility
Rigid
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.