Teflon PTFE Tubing, .126" ID x .205" OD x 10 Ft. L

  • Mfr # ZUSA-HT-1259

  • Zoro # G4425978


product price:  $19.45
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1259
Zoro #
G4425978
UPC #
193005141585
Country of Origin
China

Dimensions

Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Inside Diameter
1/8 in
Overall Length
10 ft
Outside Diameter
7/32 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
190 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Color
White
Temp. Range
-150 Degrees to 500 Degrees F
Material
PTFE
Max. Working Pressure @ 73 F
190 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
For Fluid Type
Beverages
For Environment
Chemical, High Temperature
Tube Form
Coil
Flow Application
Food and Beverage
Peristaltic Pump Compatible
No
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 65
Jacket Material
No Jacket
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Minimum Operating Temperature
-150 Degrees F
Maximum Operating Pressure
190 psi
Autoclavable
Yes
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.