Teflon PTFE Tubing, .126" ID x .205" OD x 25 Ft. L

  • Mfr # ZUSA-HT-1251

  • Zoro # G4425865


product price:  $43.29
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
Max. Pressure
190 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1251
Zoro #
G4425865
UPC #
193005141509
Country of Origin
China

Dimensions

Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
Tube Length
25 ft
Tube Bend Radius
1/2 in
Overall Length
25 ft
Outside Diameter
7/32 in
Inside Diameter
1/8 in
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
190 psi
Tube Color
White
Item
Tubing
Temp. Range
-150° to 500° F
Material
PTFE
Color
White
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
190 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
System of Measurement
Inch
Clarity
Semi-Clear
Flexibility
Rigid
Autoclavable
Yes
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Flow Application
Food and Beverage
Chemical Compatibility
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-150 Degrees F
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages
Hardness
Shore D 65
For Environment
Chemical, High Temperature
Maximum Operating Pressure
190 psi
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.