Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 10 Ft. L

  • Mfr # ZUSA-HT-692

  • Zoro # G4425725


product price: $68.39
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-692
Zoro #
G4425725
UPC #
193005153847
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
1 in
Overall Length
10 ft
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Bend Radius
1 in

Details

Tube Material
Teflon PTFE
Max. Pressure
140 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Color
White
Temp. Range
-150° to 500° F
Material
PTFE
Max. Working Pressure @ 73 F
140 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Minimum Operating Temperature
-150 Degrees F
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
System of Measurement
Inch
Tube Form
Coil
Clarity
Semi-Clear
For Environment
Chemical, High Temperature
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Beverages
Maximum Operating Pressure
140 psi
Flow Application
Food and Beverage
Flexibility
Rigid
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, High Temperature Resistant
Autoclavable
Yes
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.