Zoro Homepage

Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L

  • Mfr # ZUSA-HT-1237

  • Zoro # G4425689


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Teflon PTFE
Inside Dia.
63/250 in
Outside Dia.
319/1000 in
Wall Thickness
0.033 in
Max. Pressure
110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1237
Zoro #
G4425689
UPC #
193005141349
Country of Origin
China

Dimensions

Inside Dia.
63/250 in
Outside Dia.
319/1000 in
Wall Thickness
0.033 in
Tube Length
100 ft
Tube Bend Radius
3/4 in
Overall Length
100 ft
Inside Diameter
1/4 in
Outside Diameter
5/16 in
Bend Radius
3/4 in

Details

Tube Material
Teflon PTFE
Max. Pressure
110 psi
Tube Color
White
Item
Tubing
Material
PTFE
Temp. Range
-150° to 500° F
Standards
3-A 20-27, FDA
Color
White
Max. Working Pressure @ 73 F
110 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
System of Measurement
Inch
Maximum Operating Pressure
110 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Flexibility
Rigid
Minimum Operating Temperature
-150 Degrees F
Stripe Color
No Stripe
Chemical Compatibility
Maximum Operating Temperature
500 Degrees F
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
For Fluid Type
Beverages
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical, High Temperature
Clarity
Semi-Clear
Flow Application
Food and Beverage
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.