Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teflon PTFE Tubing, .252" ID x .319" OD x 25 Ft. L

  • Mfr # ZUSA-HT-1253

  • Zoro # G4425908


product price: $42.85
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
63/250 in
Outside Dia.
319/1000 in
Wall Thickness
0.033 in
Max. Pressure
110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1253
Zoro #
G4425908
UPC #
193005141523
Country of Origin
China

Dimensions

Inside Dia.
63/250 in
Outside Dia.
319/1000 in
Wall Thickness
0.033 in
Tube Length
25 ft
Tube Bend Radius
3/4 in
Overall Length
25 ft
Outside Diameter
5/16 in
Inside Diameter
1/4 in
Bend Radius
3/4 in

Details

Tube Material
Teflon PTFE
Max. Pressure
110 psi
Tube Color
White
Item
Tubing
Material
PTFE
Temp. Range
-150° to 500° F
Color
White
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
110 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
For Environment
Chemical, High Temperature
Stripe Color
No Stripe
Tube Form
Coil
Flexibility
Rigid
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Chemical Compatibility
Hardness
Shore D 65
Flow Application
Food and Beverage
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-150 Degrees F
Maximum Operating Pressure
110 psi
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.