Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 10 Ft. L

  • Mfr # ZUSA-HT-693

  • Zoro # G4425637


product price:  $66.35
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Max. Pressure
230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-693
Zoro #
G4425637
UPC #
193005153854
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Overall Length
10 ft
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
230 psi
Tube Color
White
Item
Tubing
Color
White
Material
PTFE
Temp. Range
-150° to 500° F
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
230 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Hardness
Shore D 65
System of Measurement
Inch
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Stripe Color
No Stripe
Flow Application
Food and Beverage
Autoclavable
Yes
Jacket Color
No Jacket
Jacket Material
No Jacket
For Fluid Type
Beverages
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-150 Degrees F
For Environment
Chemical, High Temperature
Peristaltic Pump Compatible
No
Maximum Operating Pressure
230 psi
Flexibility
Rigid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
500 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.