Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 100 Ft. L

  • Mfr # ZUSA-HT-645

  • Zoro # G4425506


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Teflon PTFE
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Max. Pressure
230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-645
Zoro #
G4425506
UPC #
193005153328
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
1/2 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
100 ft
Bend Radius
1/2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
230 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Temp. Range
-150° to 500° F
Material
PTFE
Color
White
Max. Working Pressure @ 73 F
230 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Autoclavable
Yes
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 65
For Environment
Chemical, High Temperature
Stripe Color
No Stripe
For Fluid Type
Beverages
Jacket Material
No Jacket
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-150 Degrees F
Clarity
Semi-Clear
Jacket Color
No Jacket
Flow Application
Food and Beverage
Maximum Operating Pressure
230 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Peristaltic Pump Compatible
No
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.